Apply to be a TradeMaster!
Main product image of Camerist 1 Handle Pullout Kitchen Faucet, 1.5 GPM, 7545ORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

Camerist 1 Handle Pullout Kitchen Faucet, 1.5 GPM, 7545ORB (Oil Rubbed Bronze)

Brand:
Moen
SKU:
7545ORB
Rating:
(0)
Q&A:
(0)
Camerist 1 Handle Pullout Kitchen Faucet, 1.5 GPM, 7545ORB (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$455.59 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount

Description

–
Features:
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pullout hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Includes:

Deck Plate / Escutcheon

Handle Style:

Lever

Connection Size:

3/8"

Warranty:

Limited Lifetime

Finish:

Oil Rubbed Bronze

Material:

Metal (Unspecified)

Installation Type:

Deck Mount

Application:

Residential

Commercial

Multifamily

Connection Type:

Compression

Series:

Camerist

Number of Holes:

3

1

Spout Type:

Pull-Out

Valve Type:

Cartridge

Type:

Manual

Number of Handles:

1

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

CalGreen

Max Deck Thickness:

2.5"

ADA:

Yes

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.5

Product Type:

Kitchen Faucet

Finish Family:

Oil Rubbed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy