Shop Klein Tools Limited Time Promotion
Main product image of Arbor 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 7594EVBL (Matte Black)
Magnifying glass
Hover image to zoom

Arbor 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 7594EVBL (Matte Black)

Brand:
Moen
SKU:
7594EVBL
Rating:
(0)
Q&A:
(0)
Arbor 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 7594EVBL (Matte Black)
Magnifying glass
Hover image to zoom
$664.26 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
Features:
  • Power Boost technology provides boosted water performance with the push of a button with - faster clean. faster fill.
  • matte black finish is the perfect complement to modern spaces
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; boosted rinse; boosted stream; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Series:

Arbor

Flow Rate (GPM):

1.5

Finish:

Matte Black

Flow Rate:

1.5 GPM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy