Apply to be a TradeMaster!
Main product image of Smyth Motionsense Wave One-handle Pulldown Touchless Kitchen Faucet (Matte Black), 7770EWBL
Magnifying glass
Hover image to zoom

Smyth Motionsense Wave One-handle Pulldown Touchless Kitchen Faucet (Matte Black), 7770EWBL

Brand:
Moen
SKU:
7770EWBL
Rating:
(0)
Q&A:
(0)
Smyth Motionsense Wave One-handle Pulldown Touchless Kitchen Faucet (Matte Black), 7770EWBL
Magnifying glass
Hover image to zoom
$786.24 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black

Description

–
The Smyth touchless pull-down kitchen faucet installs on the deck and uses single-sensor activation with a lever handle for temperature control. It is rated for 1.5 gpm at 60 psi and connects with flexible supply lines and 3/8 in. compression fittings.
  • 1.5 gpm maximum flow rate at 60 psi
  • Single-handle, deck-mount design
  • Pull-down spray head with 68 in. braided hose
  • 360 degree rotating high-arc spout
  • Flexible supply lines with 3/8 in. compression fittings
  • 1255 Duralast cartridge
  • Installs through 1 or 3 holes with 1-1/2 in. minimum hole diameter
  • Certified to ASME A112.18.1/CSA B125.1, NSF 61/9 and 372; meets CalGreen requirements

Specs

–
Finish Family:

Matte Black

Connection Type:

Compression

Flow Rate (GPM):

1.5

Includes:

Deck Plate / Escutcheon

Connection Size:

3/8"

Installation Type:

Deck Mount

Handle Style:

Lever

Number of Holes:

3

1

Max Deck Thickness:

2.5"

Number of Handles:

1

Product Type:

Kitchen Faucet

Approvals:

Lead Free

NSF/ANSI 61

CalGreen

ASME A112.18.1 / CSA B125.1

IAPMO Green

Warranty:

Limited Lifetime

Valve Type:

Cartridge

Series:

Smyth

Finish:

Matte Black

Material:

Metal (Unspecified)

Type:

Sensor (Touchless)

ADA:

Yes

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy