| Spout Type: | Standard |
|---|---|
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 NSF/ANSI 61 CalGreen Lead Free |
| Includes: | Side Sprayer Deck Plate / Escutcheon |
| Connection Size: | 3/8" |
| Type: | Manual |
| Number of Holes: | 4 2 |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Product Type: | Kitchen Faucet |
| Valve Type: | Cartridge |
| Flow Rate (GPM): | 1.5 |
| Finish: | Chrome |
| Connection Type: | Compression |
| Finish Family: | Chrome |
| Spout Height: | 6.5" |
| Material: | Metal (Unspecified) |
| Faucet Configuration: | Single Hole |
| Warranty: | Limited Lifetime |
| Number of Handles: | 1 |
| Series: | Camerist |
| Spout Reach: | 9.25" |
| ADA: | Yes |