Spot ResistStainless Finish Resists Fingerprints And Water Spots For A Cleaner Looking Kitchen
| Material: | Metal (Unspecified) |
|---|---|
| Flow Rate (GPM): | 1.5 |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 CalGreen Lead Free ADA / ICC A117.1 |
| Finish: | Spot Resist Stainless |
| Number of Handles: | 1 |
| Spout Type: | Standard |
| Includes: | Deck Plate / Escutcheon Side Sprayer |
| Handle Style: | Lever |
| Connection Size: | 3/8" |
| Type: | Manual |
| Product Type: | Kitchen Faucet |
| Number of Holes: | 4 2 |
| Warranty: | Limited Lifetime |
| Application: | Residential |
| ADA: | Yes |
| Finish Family: | Stainless Steel |
| Connection Type: | Compression |
| Series: | Camerist |
| Valve Type: | Cartridge |
| Faucet Configuration: | Single Hole |
| Installation Type: | Deck Mount |