Apply to be a TradeMaster!
Main product image of Chateau 2 Handle Kitchen Faucet, 1.5 GPM, 7907 (Chrome)
Magnifying glass
Hover image to zoom

Chateau 2 Handle Kitchen Faucet, 1.5 GPM, 7907 (Chrome)

Brand:
Moen
SKU:
7907
Rating:
(0)
Q&A:
(0)
Chateau 2 Handle Kitchen Faucet, 1.5 GPM, 7907 (Chrome)
Magnifying glass
Hover image to zoom
$157.36 each
In Stock
In Stock
Get 8 Wed, Nov 18
Order by today, receive Wednesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • features Duralock quick connect system for easy installation
  • two-handle lever handle makes it easy to adjust the water
  • includes side spray hose for convenient, flexible cleaning at the sink
  • aerated stream for everyday cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • limited lifetime warranty

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

Valve Type:

Cartridge

Product Type:

Kitchen Faucet

Installation Type:

Deck Mount

Series:

Chateau

Handle Style:

Lever

Faucet Configuration:

Widespread

Finish Family:

Chrome

Material:

Metal (Unspecified)

Finish:

Chrome

Connection Type:

IPS / NPT

Type:

Manual

Warranty:

Limited Lifetime

ADA:

Yes

Number of Holes:

4

Connection Size:

1/2"

Spout Type:

Standard

Number of Handles:

2

Flow Rate (GPM):

1.5

Includes:

Side Sprayer

Max Deck Thickness:

0.94"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy