Apply to be a TradeMaster!
Main product image of M-DURA 1 Handle Multi-purpose Faucet, 1.5 GPM, 8138 (Chrome)
Magnifying glass
Hover image to zoom

M-DURA 1 Handle Multi-purpose Faucet, 1.5 GPM, 8138 (Chrome)

Brand:
Moen
SKU:
8138
Rating:
(0)
Q&A:
(0)
M-DURA 1 Handle Multi-purpose Faucet, 1.5 GPM, 8138 (Chrome)
Magnifying glass
Hover image to zoom
$320.56 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
The M-DURA kitchen faucet installs on the deck and includes a separate side sprayer for multi-purpose use. It has a single lever handle, a 1.5 gpm maximum flow rate at 60 psi, and 3/8 in. compression connections with 24 in. braided polymer supply lines.
  • 1.5 gpm maximum flow rate at 60 psi
  • Single lever handle with 110 degree handle arc
  • 5-1/4 in. spout reach
  • 1255 Duralast 40 mm ceramic cartridge
  • 3/8 in. compression connection x 24 in. braided polymer supply lines
  • Solid brass construction with chrome plated finish
  • Side sprayer included
  • Certified to ASME A112.18.1/CSA B125.1, NSF 61/9 and 372, and ADA for lever handles

Specs

–
Connection Size:

3/8"

Number of Handles:

1

Series:

M-DURA

Finish:

Chrome

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Finish Family:

Chrome

Product Type:

Kitchen Faucet

Connection Type:

Compression

Warranty:

5 Year Limited

Type:

Manual

Flow Rate (GPM):

1.5

Material:

Brass

Includes:

Side Sprayer

Handle Style:

Lever

Number of Holes:

2

ADA:

Yes

Application:

Commercial

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy