| Type: | Manual |
|---|---|
| Max Deck Thickness: | 1.5" |
| Application: | Healthcare Commercial |
| Connection Type: | IPS / NPT |
| Faucet Configuration: | Widespread |
| Includes: | Laminar Flow Conversion Kit |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 1.5 |
| Handle Style: | Wrist Blade |
| Finish Family: | Chrome |
| Warranty: | 5 Year Limited |
| Installation Type: | Deck Mount |
| Product Type: | Kitchen Faucet |
| Approvals: | Lead Free ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 |
| Connection Size: | 1/2" |
| Material: | Brass |
| Spout Type: | Gooseneck |
| Finish: | Chrome |
| Series: | M-DURA |
| Number of Holes: | 3 |
| Number of Handles: | 2 |