Apply to be a TradeMaster!
Main product image of M-Dura 2 Handle Lavatory Faucet, 1.2 GPM, 8228F12 (Chrome)
Magnifying glass
Hover image to zoom

M-Dura 2 Handle Lavatory Faucet, 1.2 GPM, 8228F12 (Chrome)

Brand:
Moen
SKU:
8228F12
Rating:
(0)
Q&A:
(0)
M-Dura 2 Handle Lavatory Faucet, 1.2 GPM, 8228F12 (Chrome)
Magnifying glass
Hover image to zoom
$354.62 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection

Description

–
Features:
  • durable ceramic cartridge
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Application:

Commercial

Series:

M-DURA

Valve Type:

Ceramic Disc

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

WaterSense

Finish:

Chrome

Number of Handles:

2

Flow Rate (GPM):

1.2

Material:

Brass

Connection Size:

1/2"

Warranty:

5 Year Limited

Number of Holes:

3

Installation Type:

Deck Mount

Finish Family:

Chrome

Connection Type:

IPS / NPT

Faucet Configuration:

Widespread

ADA:

Yes

Max Deck Thickness:

1.5"

Handle Style:

Wrist Blade

Drain Type:

No Drain

Type:

Manual

Product Type:

Bathroom Faucet

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy