M-dura Faucets Feature Solid Cast Brass Construction
| Material: | Brass |
|---|---|
| Installation Type: | Deck Mount |
| Application: | Commercial Foodservice |
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 WaterSense NSF/ANSI 61 Lead Free |
| Warranty: | Limited Lifetime |
| Handle Style: | Wrist Blade |
| Number of Handles: | 2 |
| Product Type: | Pantry Faucet |
| Finish: | Chrome |
| Faucet Configuration: | Centerset |
| Series: | M-DURA |
| Number of Holes: | 2 3 |
| Valve Type: | Ceramic Disc |
| Type: | Manual |
| Connection Type: | IPS / NPT |
| Finish Family: | Chrome |
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Connection Size: | 1/2" |