Apply to be a TradeMaster!
Main product image of M-Dura Commercial Bar Faucet w/ 2 Wrist Blade Handles, 2.2 GPM, Chrome, 8278SM
Magnifying glass
Hover image to zoom

M-Dura Commercial Bar Faucet w/ 2 Wrist Blade Handles, 2.2 GPM, Chrome, 8278SM

Brand:
Moen
SKU:
8278SM
Rating:
(0)
Q&A:
(0)
M-Dura Commercial Bar Faucet w/ 2 Wrist Blade Handles, 2.2 GPM, Chrome, 8278SM
Magnifying glass
Hover image to zoom
$263.56 each
In Stock
In Stock
Get 4 Wed, Nov 18

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The M-Dura bar/pantry faucet is a deck-mount centerset faucet for commercial sink installations. It uses two wrist blade handles for hot and cold control and delivers a maximum flow rate of 2.2 gpm.
  • 2.2 gpm maximum flow rate
  • 4 in. centerset deck-mount installation
  • Designed to be installed through 2 holes with 1 in. minimum diameter
  • 3-5/8 in. spout reach
  • 1/2 in. IPS connections
  • Brass construction with chrome plated finish
  • Brass shell ceramic disc cartridges with 1/4 turn operation
  • ADA compliant for lever handles

Specs

–
Finish:

Chrome

Application:

Healthcare

Commercial

Material:

Brass

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

Type:

Manual

Number of Holes:

2

Valve Type:

Ceramic Disc

ADA:

Yes

Product Type:

Bar / Prep Faucet

Connection Size:

1/2"

Number of Handles:

2

Installation Type:

Deck Mount

Handle Style:

Wrist Blade

Series:

M-DURA

Warranty:

Limited Lifetime

Flow Rate (GPM):

2.2

Connection Type:

IPS / NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy