Shop Klein Tools Limited Time Promotion
Main product image of M-DURA 2 Handle Lavatory Faucet, 1.2 GPM, 8279SMF12 (Chrome)
Magnifying glass
Hover image to zoom

M-DURA 2 Handle Lavatory Faucet, 1.2 GPM, 8279SMF12 (Chrome)

Brand:
Moen
SKU:
8279SMF12
Rating:
(0)
Q&A:
(0)
M-DURA 2 Handle Lavatory Faucet, 1.2 GPM, 8279SMF12 (Chrome)
Magnifying glass
Hover image to zoom
$280.75 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • M-DURA faucets feature solid cast brass construction
  • heavy-duty quarter turn ceramic disc cartridge with a durable brass shell; internal stops prevent misalignment, ensuring complete shut-off every time
  • vandal resistant torque screw to discourage tampering
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • smooth handles allows for easy cleaning and sanitation which is ideal for healthcare environments

Specs

–
Type:

Manual

Flow Rate:

1.2 GPM

Series:

M-DURA

Flow Rate (GPM):

1.2

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy