Apply to be a TradeMaster!
Main product image of 3/4" Manual Urinal Flush Valve (1.0 GPF)
Magnifying glass
Hover image to zoom

3/4" Manual Urinal Flush Valve (1.0 GPF)

Brand:
Moen
SKU:
8312M10
Rating:
(0)
Q&A:
(0)
3/4" Manual Urinal Flush Valve (1.0 GPF)
Magnifying glass
Hover image to zoom
We no longer carry 8312M10
Unavailable since August 17, 2023
Suggested Alternative:
3/4" M-DURA Manual Urinal Flush Valve (0.125 GPF), 8312M0125
Brand:
Moen
SKU:8312M0125
(0)
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Note: This product is not available for sale in the following states: CA, CO, MA, ME, NJ, NV, NY, OR, RI, UT, & WA due to water conservation regulations regarding maximum flow rate.

Moen Commercial's line of M–DURA™ heavy–duty products are built to last with vandal–resistant features to help reduce your facility's maintenance costs. Ideal for high–traffic environments that demand reliable performance.
  • AccuSet™ piston technology delivers virtually maintenance–free precise flush volume, with a stainless steel self–cleaning filter to protect against clogs or damage
  • Durable cast brass body construction with chrome finish
  • Advanced handle design for superior strength and substantial leak protection

Specs

–
Product Type:

Flushometer

Flush Valve

Features:

Manual Operation

Gallons Per Flush:

1

Warranty:

5 Year Limited

IPS Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm