Apply to be a TradeMaster!
Main product image of M-dura Chrome 1 Handle Lavatory Faucet, 8414, 8414-MOEN
Magnifying glass
Hover image to zoom

M-dura Chrome 1 Handle Lavatory Faucet, 8414, 8414-MOEN

Brand:
Moen
SKU:
8414-MOEN
Rating:
(0)
Q&A:
(0)
M-dura Chrome 1 Handle Lavatory Faucet, 8414, 8414-MOEN
Magnifying glass
Hover image to zoom
$277.62 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
M-dura Chrome 1 Handle Lavatory Faucet

Specs

–
Handle Style:

Lever

Type:

Manual

Flow Rate (GPM):

1

Product Type:

Bathroom Faucet

Finish:

Chrome

Series:

M-DURA

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy