Apply to be a TradeMaster!
Main product image of M-BITION Single Handle Lav Faucet (Chrome), 8430
Magnifying glass
Hover image to zoom

M-BITION Single Handle Lav Faucet (Chrome), 8430

Brand:
Moen
SKU:
8430
Rating:
(0)
Q&A:
(0)
M-BITION Single Handle Lav Faucet (Chrome), 8430
Magnifying glass
Hover image to zoom
$120.31 each
In Stock
In Stock
Get 57 Tue, Nov 24
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome

Description

–
The M-BITION centerset bathroom faucet installs on a deck through 3 holes with a single lever handle for manual operation. This commercial faucet has a 1.2 gpm maximum flow rate and 1/2 in. IPS connections.
  • 1.2 gpm maximum flow rate
  • Centerset deck-mount installation
  • Installs through 3 holes, 2 in. on center
  • Single lever handle with 1255 Duralast cartridge
  • 1/2 in. IPS connections
  • Spout reach is 4 in.
  • Spout height is 3 in.
  • Drain not included

Specs

–
Approvals:

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

ADA / ICC A117.1

Material:

Metal (Unspecified)

Series:

M-BITION

Max Deck Thickness:

1.75"

Handle Style:

Lever

Drain Type:

No Drain

Number of Holes:

3

Warranty:

5 Year Limited

Type:

Manual

Connection Type:

IPS / NPT

Finish Family:

Chrome

Application:

Commercial

Installation Type:

Deck Mount

Valve Type:

Cartridge

Finish:

Chrome

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Number of Handles:

1

Connection Size:

1/2"

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy