Apply to be a TradeMaster!
Main product image of M-BITION 1 Handle Lavatory Faucet, 1.2 GPM, 8430CBN (Classic)
Magnifying glass
Hover image to zoom

M-BITION 1 Handle Lavatory Faucet, 1.2 GPM, 8430CBN (Classic)

Brand:
Moen
SKU:
8430CBN
Rating:
(0)
Q&A:
(0)
M-BITION 1 Handle Lavatory Faucet, 1.2 GPM, 8430CBN (Classic)
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
The M-BITION centerset bathroom faucet installs on a deck through 3 holes, 2 in. on center, and uses a single lever handle for manual operation. This commercial faucet has a 1.2 gpm maximum flow rate and 1/2 in. IPS connections.
  • 1.2 gpm maximum flow rate
  • Centerset deck-mount installation
  • Installs through 3 holes, 2 in. on center
  • Single lever handle with 3 in. handle version
  • 1255 Duralast ceramic cartridge
  • 1/2 in. IPS connections
  • No drain included
  • Third party certified to WaterSense and ASME A112.18.1/CSA B125.1

Specs

–
Connection Size:

1/2"

Connection Type:

IPS / NPT

Warranty:

5 Year Limited

Approvals:

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Material:

Metal (Unspecified)

Handle Style:

Lever

Finish Family:

Brushed Nickel

Number of Handles:

1

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Series:

M-BITION

Product Type:

Bathroom Faucet

Number of Holes:

3

Type:

Manual

Installation Type:

Deck Mount

Drain Type:

No Drain

Max Deck Thickness:

1.75"

Finish:

Brushed Nickel

Application:

Commercial

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy