Apply to be a TradeMaster!
Main product image of M-BITION 1 Handle Lavatory Faucet, 0.5 GPM, 8430F05 (Chrome)
Magnifying glass
Hover image to zoom

M-BITION 1 Handle Lavatory Faucet, 0.5 GPM, 8430F05 (Chrome)

Brand:
Moen
SKU:
8430F05
Rating:
(0)
Q&A:
(0)
M-BITION 1 Handle Lavatory Faucet, 0.5 GPM, 8430F05 (Chrome)
Magnifying glass
Hover image to zoom
$127.28 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever

Description

–
Features:
  • 1255 duralast ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • vandal resistant hex screw to discourage tampering
  • brass construction adjustable temperature limit stops provide anti-scalding protection
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • this reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

Specs

–
Max Deck Thickness:

1.75"

Connection Type:

IPS / NPT

Flow Rate (GPM):

0.5

ADA:

Yes

Finish:

Chrome

Finish Family:

Chrome

Faucet Configuration:

Centerset

Connection Size:

1/2"

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Number of Holes:

3

Warranty:

5 Year Limited

Installation Type:

Deck Mount

Handle Style:

Lever

Series:

M-BITION

Number of Handles:

1

Type:

Manual

Drain Type:

No Drain

Application:

Commercial

Material:

Metal (Unspecified)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy