Apply to be a TradeMaster!
Main product image of Findlay Chrome Two-handle High Arc Bathroom Faucet (Matte Black), 84515BL
Magnifying glass
Hover image to zoom

Findlay Chrome Two-handle High Arc Bathroom Faucet (Matte Black), 84515BL

Brand:
Moen
SKU:
84515BL
Rating:
(0)
Q&A:
(0)
Findlay Chrome Two-handle High Arc Bathroom Faucet (Matte Black), 84515BL
Magnifying glass
Hover image to zoom
$140.00 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Color
Matte Black

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • two-handle lever handle makes it easy to adjust the water
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Series:

Findlay

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Type:

Manual

Finish:

Matte Black

Flow Rate:

1.2 GPM

Color:

Matte Black

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy