Apply to be a TradeMaster!
Main product image of Findlay 2-Handle High Arc Bathroom Faucet, 84517BL (Matte Black)
Magnifying glass
Hover image to zoom

Findlay 2-Handle High Arc Bathroom Faucet, 84517BL (Matte Black)

Brand:
Moen
SKU:
84517BL
Rating:
(0)
Q&A:
(0)
Findlay 2-Handle High Arc Bathroom Faucet, 84517BL (Matte Black)
Magnifying glass
Hover image to zoom
$317.02 each
Out of Stock
Out of Stock
Get it Thu, Dec 17 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • two-handle lever handle makes it easy to adjust the water
  • faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Approvals:

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Number of Holes:

3

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Type:

Manual

Handle Style:

Lever

Finish:

Matte Black

Connection Type:

IPS / NPT

Valve Type:

Cartridge

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

ADA:

Yes

Finish Family:

Matte Black

Connection Size:

1/2"

Flow Rate (GPM):

1.2

Application:

Residential

Number of Handles:

2

Series:

Findlay

Material:

Metal (Unspecified)

Drain Type:

Push Pop-Up / Clicker

Max Deck Thickness:

1.25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy