Apply to be a TradeMaster!
Main product image of Halle Spot Resist Two Handle Bathroom Faucet (Brushed Nickel), 84972SRN
Magnifying glass
Hover image to zoom

Halle Spot Resist Two Handle Bathroom Faucet (Brushed Nickel), 84972SRN

Brand:
Moen
SKU:
84972SRN
Rating:
(0)
Q&A:
(0)
Halle Spot Resist Two Handle Bathroom Faucet (Brushed Nickel), 84972SRN
Magnifying glass
Hover image to zoom
$191.33 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Spot Resist Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Connection Size
1/2" Connection

Description

–
Inspired by timeless classical forms with a contemporary flair, the Halle collection is a stunning centerpiece for any Bath. Its linear elements paired with crisp details offer an elegant look that will never go out of style.

Product Features
  • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • Two-handle lever handle makes it easy to adjust the water
  • Faucet handles can be installed between 8" to 16" for a more customized widespread installation
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Features Duralock quick connect system for easy installation
  • Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • Limited lifetime warranty

Specs

–
Max Deck Thickness:

1.25"

Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

WaterSense

NSF/ANSI 61

Flow Rate (GPM):

1.2

Handle Style:

Lever

Faucet Configuration:

Widespread

Finish:

Spot Resist Brushed Nickel

Number of Holes:

3

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Brushed Nickel

Warranty:

Limited Lifetime

ADA:

Yes

Installation Type:

Deck Mount

Application:

Residential

Series:

Halle

Connection Type:

IPS / NPT

Type:

Manual

Product Type:

Bathroom Faucet

Connection Size:

1/2"

Material:

Metal (Unspecified)

Valve Type:

Cartridge

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy