Apply to be a TradeMaster!
Main product image of M-POWER Hands Free Sensor-operated Lavatory Faucet, 0.5 GPM, 8551 (Chrome)
Magnifying glass
Hover image to zoom

M-POWER Hands Free Sensor-operated Lavatory Faucet, 0.5 GPM, 8551 (Chrome)

Brand:
Moen
SKU:
8551
Rating:
(0)
Q&A:
(0)
M-POWER Hands Free Sensor-operated Lavatory Faucet, 0.5 GPM, 8551 (Chrome)
Magnifying glass
Hover image to zoom
$620.06 each
Out of Stock
Out of Stock
Get it Fri, Dec 18 - Mon, Dec 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
None (Sensor)
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)

Description

–
Features:
  • vandal resistant torque screw to discourage tampering
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • above-deck battery and faucet mechanics for ease of access
  • sentinel flow option to purge the waterway 24 hours from last use and cleaning mode that enables temporary deactivation for cleaning and maintenance

Specs

–
Handle Style:

None (Sensor)

Flow Rate (GPM):

0.5

Warranty:

5 Year Limited

Approvals:

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Number of Holes:

3

1

Drain Type:

No Drain

ADA:

Yes

Series:

M-POWER

Type:

Sensor (Touchless)

Finish:

Chrome

Number of Handles:

0

Installation Type:

Deck Mount

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Max Deck Thickness:

2"

Material:

Metal (Unspecified)

Power Supply:

Battery

Product Type:

Bathroom Faucet

Application:

Commercial

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy