Apply to be a TradeMaster!
Main product image of M-POWER 1 Handle Sensor-operated Lavatory Faucet, 0.5 GPM, 8552AC (Chrome)
Magnifying glass
Hover image to zoom

M-POWER 1 Handle Sensor-operated Lavatory Faucet, 0.5 GPM, 8552AC (Chrome)

Brand:
Moen
SKU:
8552AC
Rating:
(0)
Q&A:
(0)
M-POWER 1 Handle Sensor-operated Lavatory Faucet, 0.5 GPM, 8552AC (Chrome)
Magnifying glass
Hover image to zoom
$692.09 each
Out of Stock
Out of Stock
Get it Fri, Dec 11 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Finish
Chrome

Description

–
Features:
  • vandal resistant torque screw to discourage tampering
  • meets current legislation, including ab1953 (california) and s152 (vermont)
  • lever handle for temperature control and manual on/off override
  • above-deck battery and faucet mechanics for ease of access
  • sentinel flow option to purge the waterway 24 hours from last use and cleaning mode that enables temporary deactivation for cleaning and maintenance

Specs

–
Faucet Configuration:

Single Hole

Product Type:

Bathroom Faucet

Approvals:

Lead Free

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Material:

Metal (Unspecified)

Number of Holes:

3

1

ADA:

Yes

Power Supply:

Plug-In (AC)

Application:

Commercial

Flow Rate (GPM):

0.5

Number of Handles:

1

Handle Style:

Lever

Type:

Sensor (Touchless)

Finish Family:

Chrome

Installation Type:

Deck Mount

Drain Type:

No Drain

Series:

M-POWER

Max Deck Thickness:

2"

Warranty:

5 Year Limited

Finish:

Chrome

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy