Vandal Resistant Torque Screw To Discourage Tampering
| Installation Type: | Deck Mount |
|---|---|
| Faucet Configuration: | Single Hole |
| Product Type: | Bathroom Faucet |
| Approvals: | NSF/ANSI 61 ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
| ADA: | Yes |
| Material: | Metal (Unspecified) |
| Number of Handles: | 1 |
| Type: | Sensor (Touchless) |
| Number of Holes: | 3 1 |
| Drain Type: | No Drain |
| Warranty: | 5 Year Limited |
| Handle Style: | Lever |
| Series: | M-POWER |
| Finish Family: | Chrome |
| Power Supply: | Battery |
| Finish: | Chrome |
| Application: | Commercial |
| Max Deck Thickness: | 2" |
| Flow Rate (GPM): | 0.5 |