Apply to be a TradeMaster!
Main product image of M-DURA Single Handle Kitchen Faucet (Chrome), 8701
Magnifying glass
Hover image to zoom

M-DURA Single Handle Kitchen Faucet (Chrome), 8701

Brand:
Moen
SKU:
8701
Rating:
(1)
Q&A:
(0)
M-DURA Single Handle Kitchen Faucet (Chrome), 8701
Magnifying glass
Hover image to zoom
$115.37 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection

Description

–
Moen Commercial's line of M-DURA heavy-duty products are built to last with vandal-resistant features to help reduce your facility's maintenance costs. Ideal for high-traffic environments that demand reliable performance.

Specifications:
  • Finish: Chrome
  • Heavy Duty: Yes
  • Vandal Resistant: Yes
  • Cartridge Type: 1255 Duralast
  • Spout Height: 6.00"
  • Spout Reach: 9.00"
  • Flow Type: Aerated
  • Water Usage: 1.5 gpm (5.7 L/min) max.
  • Aerator Height: 5.00"
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Supply Length: 22"
  • Temp Limit Stops: Yes
  • Drain Assembly: Drain not included
  • Removable Plug Button in Lift: Yes
  • ADA Compliant: Yes
  • AB1953/S152/HB372 Compliant: Yes
  • LEED: Yes
  • Warranty: 5 Year Limited

Features:
  • M-DURA faucets feature solid cast brass construction
  • 1255 duralast ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • Vandal resistant hex screw to discourage tampering
  • Brass construction adjustable temperature limit stops provide anti-scalding protection
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

Specs

–
Handle Style:

Lever

Max Deck Thickness:

1.5"

Product Type:

Kitchen Faucet

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Finish Family:

Chrome

Warranty:

5 Year Limited

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Type:

Manual

Material:

Brass

Application:

Commercial

Finish:

Chrome

Faucet Configuration:

Single Hole

Spout Type:

Standard

Valve Type:

Ceramic Disc

Number of Holes:

1

3

Series:

M-DURA

Number of Handles:

1

Connection Size:

3/8"

Connection Type:

Compression

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I like this faucet

Good faucet, Install 2.5 GPM aerator for enough water to rinse dishes. I like the metal construction.
Doc
Roselle, IL
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy