Apply to be a TradeMaster!
Main product image of Whitmore Spot Resist Single Handle High Arc Kitchen Faucet (Stainless Steel), 87044SRS
Magnifying glass
Hover image to zoom

Whitmore Spot Resist Single Handle High Arc Kitchen Faucet (Stainless Steel), 87044SRS

Brand:
Moen
SKU:
87044SRS
Rating:
(1)
Q&A:
(0)
Whitmore Spot Resist Single Handle High Arc Kitchen Faucet (Stainless Steel), 87044SRS
Magnifying glass
Hover image to zoom
$333.07 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
With its hourglass post and charming, Traditional silhouette, the Whitley collection is sure to enhance any bath. Soft geometric shapes and uncomplicated style features give the Whitley collection an ageless yet fashion-forward presence. Simple yet elegant, the Whitley collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.

Product Features
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen one-handle
  • Lever handle makes it easy to adjust the water
  • Includes side spray hose for convenient, flexible cleaning at the sink
  • Powerful rinse for heavy-duty cleaning
  • Soap dispenser included
  • Standard design mounts on the sink or countertop
  • Limited lifetime warranty

Specs

–
Includes:

Side Sprayer

Soap Dispenser

Spout Type:

Gooseneck

Finish Family:

Stainless Steel

Valve Type:

Cartridge

Approvals:

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Number of Holes:

4

3

Connection Type:

Compression

Flow Rate (GPM):

1.5

Connection Size:

3/8"

Product Type:

Kitchen Faucet

Warranty:

Limited Lifetime

Finish:

Spot Resist Stainless

Handle Style:

Lever

Installation Type:

Deck Mount

Series:

Whitmore

Material:

Metal (Unspecified)

Max Deck Thickness:

2.5"

ADA:

Yes

Type:

Manual

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Easy to install
vinne
port jefferson ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy