| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
|---|---|
| Spout Type: | Standard |
| Installation Type: | Deck Mount |
| Series: | Adler |
| Max Deck Thickness: | 1.13" |
| Product Type: | Kitchen Faucet |
| Material: | Metal (Unspecified) |
| Connection Size: | 1/2" |
| Warranty: | Limited Lifetime |
| Flow Rate (GPM): | 1.5 |
| Connection Type: | IPS / NPT |
| Number of Holes: | 3 4 |
| Handle Style: | Lever |
| Faucet Configuration: | Widespread |
| Finish: | Chrome |
| Number of Handles: | 2 |
| Includes: | Side Sprayer |
| Finish Family: | Chrome |
| Valve Type: | Cartridge |
| ADA: | Yes |
| Type: | Manual |