Apply to be a TradeMaster!
Main product image of M-DURA 1 Handle Kitchen Faucet, 1.5 GPM, 8707 (Chrome)
Magnifying glass
Hover image to zoom

M-DURA 1 Handle Kitchen Faucet, 1.5 GPM, 8707 (Chrome)

Brand:
Moen
SKU:
8707
Rating:
(0)
Q&A:
(0)
M-DURA 1 Handle Kitchen Faucet, 1.5 GPM, 8707 (Chrome)
Magnifying glass
Hover image to zoom
$194.36 each
In Stock
In Stock
Get 16 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Features:
  • M-DURA faucets feature solid cast brass construction
  • 1255 duralast ceramic cartridge designed to offer the smooth feel and reliable operation of a new faucet from the first time you use it to the last
  • vandal resistant hex screw to discourage tampering
  • brass construction adjustable temperature limit stops provide anti-scalding protection
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Finish Family:

Chrome

Max Deck Thickness:

1.5"

Series:

M-DURA

Material:

Brass

Number of Holes:

3

1

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

Includes:

Side Sprayer

Faucet Configuration:

Single Hole

ADA:

Yes

Number of Handles:

1

Warranty:

5 Year Limited

Connection Size:

3/8"

Finish:

Chrome

Application:

Commercial

Product Type:

Kitchen Faucet

Type:

Manual

Handle Style:

Lever

Spout Type:

Standard

Connection Type:

Compression

Flow Rate (GPM):

1.5

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy