Apply to be a TradeMaster!
Main product image of Brecklyn Glacier 1 Handle Kitchen Faucet, 87557W
Magnifying glass
Hover image to zoom

Brecklyn Glacier 1 Handle Kitchen Faucet, 87557W

Brand:
Moen
SKU:
87557W
Rating:
(0)
Q&A:
(0)
Brecklyn Glacier 1 Handle Kitchen Faucet, 87557W
Magnifying glass
Hover image to zoom
$171.78 each
Out of Stock
Out of Stock
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection

Description

–
Brecklyn Glacier 1 Handle Kitchen Faucet

Specs

–
Handle Style:

Lever

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Number of Holes:

4

2

3

1

Connection Size:

3/8"

Max Deck Thickness:

2.5"

Installation Type:

Deck Mount

Includes:

Deck Plate / Escutcheon

Valve Type:

Cartridge

Material:

Metal (Unspecified)

Product Type:

Kitchen Faucet

Approvals:

CalGreen

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Number of Handles:

1

Flow Rate (GPM):

1.5

Finish Family:

White

Spout Type:

Pull-Out

Connection Type:

Compression

Type:

Manual

Series:

Brecklyn

ADA:

Yes

Finish:

Glacier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy