Apply to be a TradeMaster!
Main product image of Anabelle 1 Handle kitchen faucet w/ Side Spray, 87650SRS (Spot Resist Stainless)
Magnifying glass
Hover image to zoom

Anabelle 1 Handle kitchen faucet w/ Side Spray, 87650SRS (Spot Resist Stainless)

Brand:
Moen
SKU:
87650SRS
Rating:
(1)
Q&A:
(0)
Anabelle 1 Handle kitchen faucet w/ Side Spray, 87650SRS (Spot Resist Stainless)
Magnifying glass
Hover image to zoom
$309.39 each
In Stock
In Stock
Get 1 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Spot Resist Stainless
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Specs

–
Finish:

Spot Resist Stainless

Includes:

Deck Plate / Escutcheon

Side Sprayer

Warranty:

Limited Lifetime

Handle Style:

Lever

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CalGreen

Lead Free

Material:

Metal (Unspecified)

ADA:

Yes

Number of Handles:

1

Application:

Residential

Connection Type:

Compression

Product Type:

Kitchen Faucet

Faucet Configuration:

Single Hole

Number of Holes:

2

4

Valve Type:

Cartridge

Series:

Anabelle

Flow Rate (GPM):

1.5

Finish Family:

Stainless Steel

Type:

Manual

Spout Type:

Gooseneck

Connection Size:

3/8"

Installation Type:

Deck Mount

Max Deck Thickness:

2.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I am very pleased with my faucet!

Not only do I admire its design, this faucet meets my expectations…. I would definitely recommend this faucet!
Jay
St. Louis, MO
11 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy