Durable Quarter Turn Ceramic Cartridge
| Max Deck Thickness: | 1.25" |
|---|---|
| Finish: | Chrome |
| Includes: | Side Sprayer |
| Spout Type: | Gooseneck |
| ADA: | Yes |
| Warranty: | 5 Year Limited |
| Connection Type: | IPS / NPT |
| Handle Style: | Lever |
| Type: | Manual |
| Approvals: | NSF/ANSI 61 Lead Free ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| Number of Holes: | 4 |
| Connection Size: | 1/2" |
| Product Type: | Kitchen Faucet |
| Series: | M-BITION |
| Valve Type: | Ceramic Disc |
| Flow Rate (GPM): | 2 |
| Finish Family: | Chrome |
| Application: | Commercial |
| Installation Type: | Deck Mount |
| Number of Handles: | 2 |
| Material: | Metal (Unspecified) |
| Faucet Configuration: | Widespread |