Apply to be a TradeMaster!
Main product image of M-BITION 2 Handle Kitchen Faucet, 1.5 GPM, 8798 (Chrome)
Magnifying glass
Hover image to zoom

M-BITION 2 Handle Kitchen Faucet, 1.5 GPM, 8798 (Chrome)

Brand:
Moen
SKU:
8798
Rating:
(0)
Q&A:
(0)
M-BITION 2 Handle Kitchen Faucet, 1.5 GPM, 8798 (Chrome)
Magnifying glass
Hover image to zoom
$193.74 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome

Description

–
Features:
  • durable quarter turn ceramic cartridge
  • vandal resistant torque screw to discourage tampering
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Product Type:

Kitchen Faucet

Connection Type:

IPS / NPT

Max Deck Thickness:

1.13"

Series:

M-BITION

Warranty:

5 Year Limited

Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

ADA / ICC A117.1

Type:

Manual

Handle Style:

Wrist Blade

Material:

Metal (Unspecified)

Flow Rate (GPM):

1.5

Connection Size:

1/2"

Number of Handles:

2

ADA:

Yes

Number of Holes:

3

Finish:

Chrome

Spout Type:

Standard

Installation Type:

Deck Mount

Finish Family:

Chrome

Faucet Configuration:

Widespread

Application:

Commercial

Valve Type:

Ceramic Disc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy