Shop Resideo Sale
Main product image of M-BITION Two-Handle Kitchen Faucet (Chrome), 8799
Magnifying glass
Hover image to zoom

M-BITION Two-Handle Kitchen Faucet (Chrome), 8799

Brand:
Moen
SKU:
8799
Rating:
(0)
Q&A:
(0)
M-BITION Two-Handle Kitchen Faucet (Chrome), 8799
Magnifying glass
Hover image to zoom
$206.98 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Chrome
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
Moen Commercial's line of M-Bitionmedium-duty all metal faucets offer the combination of reliability and style. Available in chrome or LifeShine classic brushed nickel finish that will complement stainless steel fixtures commonly found in commercial.

Specifications:
  • Finish: Chrome
  • Vandal Resistant: Yes
  • Cartridge Type: 1224
  • Spout Height: 12.50"
  • Spout Reach: 8.50"
  • Flow Type: Aerated
  • Water Usage: 1.5 gpm (5.7 L/min) max.
  • Aerator Height: 9.50"
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Drain Assembly: Drain not included
  • ADA Compliant: Yes
  • AB1953/S152/HB372 Compliant: Yes
  • LEED: Yes
  • Warranty: 5 Year Limited

Features:
  • Durable quarter turn ceramic cartridge
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

Specs

–
Finish Family:

Chrome

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Connection Type:

IPS / NPT

Spout Type:

Gooseneck

Installation Type:

Deck Mount

Series:

M-BITION

Product Type:

Kitchen Faucet

Application:

Commercial

Finish:

Chrome

Flow Rate (GPM):

1.5

Type:

Manual

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

Faucet Configuration:

Widespread

Number of Holes:

3

Handle Style:

Wrist Blade

Warranty:

5 Year Limited

Max Deck Thickness:

1.13"

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy