Shop Resideo Sale
Main product image of M-BITION Two-Handle Lav Faucet (Chrome), 8800, 8800-MOEN
Magnifying glass
Hover image to zoom

M-BITION Two-Handle Lav Faucet (Chrome), 8800, 8800-MOEN

Brand:
Moen
SKU:
8800-MOEN
Rating:
(3)
Q&A:
(0)
M-BITION Two-Handle Lav Faucet (Chrome), 8800, 8800-MOEN
Magnifying glass
Hover image to zoom
$136.48 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
Moen Commercial's line of M-Bitionmedium-duty all metal faucets offer the combination of reliability and style. Available in chrome or LifeShine classic brushed nickel finish that will complement stainless steel fixtures commonly found in commercial.

Specifications:
  • Finish: Chrome
  • Vandal Resistant: Yes
  • Cartridge Type: 1224
  • Spout Height: 3.34"
  • Spout Reach: 6.17"
  • Flow Type: Aerated
  • Water Usage: 1.5 gpm (5.7 L/min) max.
  • Aerator Height: 2.28"
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Drain Assembly: Drain not included
  • Removable Plug Button in Lift: Yes
  • ADA Compliant: Yes
  • AB1953/S152/HB372 Compliant: Yes
  • LEED: Yes
  • Warranty: 5 Year Limited

Features:
  • Durable quarter turn ceramic cartridge
  • Vandal resistant torque screw to discourage tampering
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

Specs

–
Series:

M-BITION

Number of Holes:

2

3

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

WaterSense

Handle Style:

Wrist Blade

Finish:

Chrome

Drain Type:

No Drain

Valve Type:

Ceramic Disc

Connection Type:

IPS / NPT

Application:

Commercial

Finish Family:

Chrome

Material:

Metal (Unspecified)

Type:

Manual

Faucet Configuration:

Centerset

Warranty:

5 Year Limited

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Installation Type:

Deck Mount

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Quality Public Restroom Faucet

Quality faucet at a reasonable price.
Mike
Lincoln, NE
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product and Service A++

It's a good faucet used in a commercial hospital setting. No issues. More importantly SupplyHouse.com has fulfilled my orders quickly and accurately every time. It's great to see such good service in a time where finding competent employees seems nearly to be difficult for so many companies.
JAC
Nashua, NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Very easy to install.
Joe
Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy