Shop Resideo Sale
Main product image of M-PRESS Single Handle Metering Lav Faucet (Chrome), 8884
Magnifying glass
Hover image to zoom

M-PRESS Single Handle Metering Lav Faucet (Chrome), 8884

Brand:
Moen
SKU:
8884
Rating:
(3)
Q&A:
(0)
M-PRESS Single Handle Metering Lav Faucet (Chrome), 8884
Magnifying glass
Hover image to zoom
$150.37 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
Note: This product is not approved for installation in the following states: CA, WA, HI

"Moen Commercial's line of M-PRESS metering faucets provide consistent timing and reliable performance for heavy-use facilities. These faucets offer updated style with cast-brass construction and vandal-resistant features.

Specifications:
  • Finish: Chrome
  • Heavy Duty: Yes
  • Vandal Resistant: Yes
  • Cartridge Type: Metering
  • Spout Height: 3.00"
  • Spout Reach: 4.50"
  • Flow Type: Vandal Resistant Multi-Laminar
  • Water Usage: 0.5 gpm (1.9 L/min) max.
  • Aerator Height: 2.00"
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Mounting Type: Single Mount
  • Drain Assembly: Drain not included
  • Removable Plug Button in Lift: Yes
  • ADA Compliant: Yes
  • AB1953/S152/HB372 Compliant: Yes
  • LEED: Yes
  • Warranty: 5 Year Limited

Features:
  • Sealed silicone timing mechanism; pressure-independent design
  • Vandal resistant hex screw to discourage tampering
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CalGreen

Lead Free

ADA / ICC A117.1

Type:

Metering

Finish:

Chrome

Connection Type:

IPS / NPT

Product Type:

Bathroom Faucet

Drain Type:

No Drain

Max Deck Thickness:

2"

Warranty:

5 Year Limited

Installation Type:

Deck Mount

Series:

M-PRESS

Material:

Brass

Number of Holes:

1

3

Flow Rate (GPM):

0.5

Finish Family:

Chrome

Valve Type:

Cartridge

Faucet Configuration:

Single Hole

Handle Style:

Lever

Application:

Commercial

Number of Handles:

1

Connection Size:

1/2"

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product from SupplyHouse again!

The faucet is the exact match that we needed at our Boy's & Girl's Club!
Ron
Phila., PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use and the product again

The fasts service i ever been with order today and you have the next day Thank you for good service
Ayman
Austin tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Broke in less then 1 year

Push button broke in less then 1 year.
Art
San Jose, CA
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy