Apply to be a TradeMaster!
Main product image of M-PRESS Two-Handle Metering Lav Faucet (Chrome), 8886
Magnifying glass
Hover image to zoom

M-PRESS Two-Handle Metering Lav Faucet (Chrome), 8886

Brand:
Moen
SKU:
8886
Rating:
(4)
Q&A:
(0)
M-PRESS Two-Handle Metering Lav Faucet (Chrome), 8886
Magnifying glass
Hover image to zoom
$290.08 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount

Description

–
Note: This product is not approved for installation in the following states: CA, WA, HI

"Moen Commercial's line of M-PRESS metering faucets provide consistent timing and reliable performance for heavy-use facilities. These faucets offer updated style with cast-brass construction and vandal-resistant features.

Specifications:
  • Finish: Chrome
  • Heavy Duty: Yes
  • Vandal Resistant: Yes
  • Cartridge Type: Metering
  • Spout Height: 3.75"
  • Spout Reach: 4.75"
  • Flow Type: Vandal Resistant Multi-Laminar
  • Water Usage: 0.5 gpm (1.9 L/min) max.
  • Aerator Height: 2.80"
  • Connection Size: 1/2"
  • Connection Type: IPS
  • Mounting Type: Centerset
  • Timing Present: Yes
  • Drain Assembly: Drain not included
  • ADA Compliant: Yes
  • AB1953/S152/HB372 Compliant: Yes
  • LEED: Yes
  • Warranty: 5 Year Limited

Features:
  • Sealed silicone timing mechanism; pressure-independent design
  • Vandal resistant hex screw to discourage tampering
  • Meets current legislation, including ab1953 (california) and s152 (vermont)
  • This reduced flow rate model helps contribute to LEED points and complies with other mandatory and voluntary water conservation legislation standards

Specs

–
Number of Holes:

3

2

Valve Type:

Cartridge

Connection Type:

IPS / NPT

Series:

M-PRESS

Warranty:

5 Year Limited

Flow Rate (GPM):

0.5

Max Deck Thickness:

2.13"

Approvals:

CalGreen

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

Faucet Configuration:

Centerset

Handle Style:

Lever

Drain Type:

No Drain

Product Type:

Bathroom Faucet

Type:

Metering

Material:

Brass

Application:

Commercial

Finish Family:

Chrome

Finish:

Chrome

Installation Type:

Deck Mount

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Good product for my project

It does what I need . The only negative is the metering valve wears out to easy . I've installed a lot of these and have replaced 3 valve valves within a 9 month period. So 3 out of 15 isn't terrible but hopefully it's not a regular problem.
J Brown
Deleaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Exact replacement part. Easier to order.
Greg
Winston Salem NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well add product

Great for public bathrooms
After Hours
Marion ma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again.

I use these at our elementary schools. Great product and price.
Jerry
Wright City Mo.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy