Apply to be a TradeMaster!
Main product image of M-BITION Two-Handle Pantry Faucet (Chrome), 8938
Magnifying glass
Hover image to zoom

M-BITION Two-Handle Pantry Faucet (Chrome), 8938

Brand:
Moen
SKU:
8938
Rating:
(0)
Q&A:
(0)
M-BITION Two-Handle Pantry Faucet (Chrome), 8938
Magnifying glass
Hover image to zoom
$137.17 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Finish
Chrome

Description

–
The M-BITION centerset kitchen faucet installs on 4 in. centers through 2 deck holes with two wrist blade handles and a gooseneck spout. It has a maximum flow rate of 1.2 gpm at 60 psi and 1/2 in. IPS connections for commercial sink installations.
  • 1.2 gpm maximum flow rate at 60 psi
  • Centerset deck-mount installation on 4 in. centers
  • Designed for installation through 2 holes with 1 in. minimum diameter
  • 1/2 in. IPS connections
  • Ceramic disc cartridge
  • Maximum deck thickness: 3/4 in.
  • Vandal-resistant screws included
  • Certified to ASME A112.18.1 / CSA B125.1 and ADA compliant

Specs

–
Approvals:

Lead Free

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Finish Family:

Chrome

Material:

Metal (Unspecified)

Valve Type:

Ceramic Disc

Type:

Manual

Connection Type:

IPS / NPT

Max Deck Thickness:

0.75"

Installation Type:

Deck Mount

Warranty:

5 Year Limited

Product Type:

Pantry Faucet

Number of Holes:

2

Flow Rate (GPM):

1.2

Handle Style:

Wrist Blade

Series:

M-BITION

Application:

Commercial

Finish:

Chrome

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy