Apply to be a TradeMaster!
Main product image of M-BITION Two-Handle Pantry/Clinic Faucet (Chrome), 8948
Magnifying glass
Hover image to zoom

M-BITION Two-Handle Pantry/Clinic Faucet (Chrome), 8948

Brand:
Moen
SKU:
8948
Rating:
(0)
Q&A:
(0)
M-BITION Two-Handle Pantry/Clinic Faucet (Chrome), 8948
Magnifying glass
Hover image to zoom
$165.83 each
In Stock
In Stock
Get 11 Mon, Nov 30

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Brass
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Finish
Chrome

Description

–
The M-BITION centerset kitchen faucet installs on 4 in. centers with two wrist blade handles for hot and cold control. It is designed for 2-hole deck-mount installation and delivers up to 1.2 gpm at 60 psi.
  • 1.2 gpm maximum flow rate at 60 psi
  • Designed for 2-hole installation with 1 in. minimum diameter holes on 4 in. centers
  • 1/2 in. IPS connections
  • Quarter-turn ceramic cartridge, model 1224
  • Brass valve body with chrome plated metal construction
  • 3/4 in. maximum deck thickness
  • Supplied with vandal-resistant screws
  • Certified to ASME A112.18.1 / CSA B125.1 and NSF 61/9 & 372; ADA compliant

Specs

–
Handle Style:

Wrist Blade

Warranty:

5 Year Limited

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Number of Holes:

2

Installation Type:

Deck Mount

Material:

Brass

Connection Type:

IPS / NPT

Valve Type:

Ceramic Disc

Type:

Manual

Max Deck Thickness:

0.75"

Flow Rate (GPM):

1.2

Product Type:

Pantry Faucet

Series:

M-BITION

Finish Family:

Chrome

Finish:

Chrome

Application:

Commercial

Number of Handles:

2

Connection Size:

1/2"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy