Durable Quarter Turn Ceramic Cartridge
| Approvals: | ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free NSF/ANSI 61 |
|---|---|
| Series: | M-BITION |
| Material: | Metal (Unspecified) |
| Number of Holes: | 2 |
| Valve Type: | Cartridge |
| Handle Style: | Canopy |
| Faucet Configuration: | Centerset |
| Number of Handles: | 2 |
| ADA: | Yes |
| Connection Size: | 1/2" |
| Application: | Foodservice Commercial |
| Max Deck Thickness: | 0.75" |
| Product Type: | Pantry Faucet |
| Connection Type: | IPS / NPT |
| Flow Rate (GPM): | 1.2 |
| Type: | Manual |
| Finish Family: | Chrome |
| Warranty: | 5 Year Limited |
| Installation Type: | Deck Mount |
| Finish: | Chrome |