Apply to be a TradeMaster!
Main product image of Flo By Moen Leak Detection System (3/4"), 900-001
Magnifying glass
Hover image to zoom

Flo By Moen Leak Detection System (3/4"), 900-001

Brand:
Moen
SKU:
900-001
Rating:
(3)
Q&A:
(1)
Flo By Moen Leak Detection System (3/4"), 900-001
Magnifying glass
Hover image to zoom
$559.00 each
In Stock
In Stock
Get 58 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Bring smart plumbing to your home with Flo by Moen. This Smart Home system is the first water security system that monitors and protects your home from leaks and water damage with a single smart water valve, no additional sensors needed. Designed by plumbing and tech industry professionals, Flo by Moen is installed on the main water supply line of the home. Through the Flo by Moen mobile app or your web browser, you can see live water use, including water flow rates, pressure and even temperature. If the smart water valve detects an issue (e.g. high pressure, freezing water or a small leak) it will alert you through the app so you can fix it before that issue causes damage. If there's a catastrophic failure, like a burst pipe or someone leaves the water running, you'll be alerted in the app allowing you to shut the water off - no matter where you are.

Product Features
  • The Smart Water Valve for the Security of Your Home's Water
  • Remote and automatic options to shut off valve help to prevent catastrophic damage
  • 24/7 protection from catastrophic water damage, allowing you to turn your water on/off from the app manually, or Flo by Moen will automatically turn off the water for you to protect the home
  • Daily leak tests using MicroLeak Technology that proactively monitors the security of the home's entire water system (including behind walls and in foundations) to identify leaks as small as a drop per minute (e.g. pinhole leaks, etc.)
  • Get all of your alerts in real-time through your Flo by Moen app
  • FloSense Technology enhances Flo the device security parameters and optimizes water savings by understanding the homes water use and tailoring protection to each home
  • Use the app Dashboard to see how much water you're consuming daily and set conservation goals to encourage saving water and money for your home
  • See live water use including: water flow rate (gpm), pressure (psi) and temperature using the apps control panel
  • See historical data of your home's water consumption
  • Compatible with 3/4 - 1 1/4 in. pipe diameter (consult a professional)
  • Compatible with: Alexa skills, Google Assistant and IFTTT; no smart hub or system required; requires Wi-Fi connection; requires standard AC/DC power connection
  • No point sensors or other leak sensors needed
  • smart home

Specs

–
Series:

Flo by

Product Type:

Water Supply Shutoff Valve

Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Easy installation

Installed the Moen flo valve on a home with older plumbing to monitor for unexpected leaks. Additional benefits of monitoring flow rates, pressure and real-time metering.
Lee D
WV
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WOW ! JUST GREAT PRODUCT ! !

EASY INSTALL ! easy to follow app, love the idea I can control it from my cell phone and another thing is we get a reading on amount of water used and it's simple Oh yes we vacation each summer and it's a relief knowing if we get a leak it will shut it off. GET THIS the wife and I at time have a discussion on " DID WE SHUT THE WATER OFF "? WELL NO LONGER DO WE NEED TO WORRY BECAUSE I CAN SHUT IT OFF ON MY PHONE
HEAT
Conway,South Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not impressed one bit.

I'm a plumber and bought one for my house after having a leak that caused some damage before it was noticed. The first Moen Flo arrived and I installed it and set up the programming immediately. The following morning I went on the app while my wife was in the shower and no water flow was showing. I checked the valve and tried to shut the water with the app it did nothing. I called tech support and explained what was happening and that the lights were both lit up blue. I was told the device would need to be replaced and they shipped a regular next day. I installed the replacement valve and set it up again hoping the first was a lemon. The valve was working with the program showing flow and water pressure. I also ordered six Moen water sensors for every sink cabinet to shut the water valve in case of another leak. As I was installing the last sensor I plugged in the optional sensor wire and immediately got a text that the sensor had detected water and the valve closed my water. I went to the app and tried to open the valve but it wouldn't accept the command. I then realized the valve lights are both lit solid blue again. I will now have to call tech support in the morning being today is a holiday to see what they saw. As far as I'm concerned I will be sending the water valve back for reimbursement and most likely send the sensors back to where I purchased them also. I'm extremely disappointed in Moen with this product I really wanted it to be great. I will definitely never install another one of these unless they get totally redesigned.
Johntheplumber
N Caldwell, NJ
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: CAN THIS DEVICE BE LINKED WITH ALEXA?

Asked by BOB 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bob! The 900-001 Flo By Moen Leak Detection System is not compatible with Alexa devices. The 900-002-MOEN is the "Smart" version that is compatible with Alexa and some other "smart home assistants."

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy