Apply to be a TradeMaster!
Main product image of Flo By Moen Leak Detection System (1"), 900-006
Magnifying glass
Hover image to zoom

Flo By Moen Leak Detection System (1"), 900-006

Brand:
Moen
SKU:
900-006
Rating:
(1)
Q&A:
(1)
Flo By Moen Leak Detection System (1"), 900-006
Magnifying glass
Hover image to zoom
$689.71 each
In Stock
In Stock
Get 54 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"

Description

–
Bring smart plumbing to your home with Flo by Moen. This Smart Home system is the first water security system that monitors and protects your home from leaks and water damage with a single smart water valve, no additional sensors needed. Designed by plumbing and tech industry professionals, Flo by Moen is installed on the main water supply line of the home. Through the Flo by Moen mobile app or your web browser, you can see live water use, including water flow rates, pressure and even temperature. If the smart water valve detects an issue (e.g. high pressure, freezing water or a small leak) it will alert you through the app so you can fix it before that issue causes damage. If there's a catastrophic failure, like a burst pipe or someone leaves the water running, you'll be alerted in the app allowing you to shut the water off - no matter where you are.

Product Features
  • The Smart Water Valve for the Security of Your Home's Water
  • Remote and automatic options to shut off valve help to prevent catastrophic damage
  • 24/7 protection from catastrophic water damage, allowing you to turn your water on/off from the app manually, or Flo by Moen will automatically turn off the water for you to protect the home
  • Daily leak tests using MicroLeak Technology that proactively monitors the security of the home's entire water system (including behind walls and in foundations) to identify leaks as small as a drop per minute (e.g. pinhole leaks, etc.)
  • Get all of your alerts in real-time through your Flo by Moen app
  • FloSense Technology enhances Flo the device security parameters and optimizes water savings by understanding the homes water use and tailoring protection to each home
  • Use the app Dashboard to see how much water you're consuming daily and set conservation goals to encourage saving water and money for your home
  • See live water use including: water flow rate (gpm), pressure (psi) and temperature using the apps control panel
  • See historical data of your home's water consumption
  • Compatible with 3/4 - 1 1/4 in. pipe diameter (consult a professional)
  • Compatible with: Alexa skills, Google Assistant and IFTTT; no smart hub or system required; requires Wi-Fi connection; requires standard AC/DC power connection
  • No point sensors or other leak sensors needed
  • smart home

Specs

–
Product Type:

Water Supply Shutoff Valve

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Would purchase again

Installed on a customers house main. Easy install and connect once customer installed the app.
Pipe
Gaithersburg, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can it be installed outside

Asked by sir 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, this can be installed outside as long as it is used with a weatherproof receptacle enclosure.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy