Apply to be a TradeMaster!
Main product image of Kurv 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 9126EWBL (Matte Black)
Magnifying glass
Hover image to zoom

Kurv 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 9126EWBL (Matte Black)

Brand:
Moen
SKU:
9126EWBL
Rating:
(0)
Q&A:
(0)
Kurv 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 9126EWBL (Matte Black)
Magnifying glass
Hover image to zoom
$859.75 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
Compression Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever

Description

–
Features:
  • featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • matte black finish is the perfect complement to modern spaces
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications

Specs

–
Max Deck Thickness:

2.5"

Application:

Residential

Commercial

Multifamily

Installation Type:

Deck Mount

Connection Size:

3/8"

Number of Holes:

3

1

Flow Rate (GPM):

1.5

Number of Handles:

1

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

NSF/ANSI 61

Finish:

Matte Black

Finish Family:

Matte Black

Valve Type:

Cartridge

Connection Type:

Compression

Faucet Configuration:

Single Hole

ADA:

Yes

Material:

Metal (Unspecified)

Series:

Kurv

Product Type:

Kitchen Faucet

Handle Style:

Lever

Type:

Sensor (Touchless)

Warranty:

Limited Lifetime

Power Supply:

Battery

Spout Type:

Pull-Down

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy