Apply to be a TradeMaster!
Main product image of Kurv 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 9126EWSRS (Spot Resist Stainless)
Magnifying glass
Hover image to zoom

Kurv 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 9126EWSRS (Spot Resist Stainless)

Brand:
Moen
SKU:
9126EWSRS
Rating:
(0)
Q&A:
(0)
Kurv 1 Handle Pulldown Kitchen Faucet, 1.5 GPM, 9126EWSRS (Spot Resist Stainless)
Magnifying glass
Hover image to zoom
$834.98 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Spot Resist Stainless

Description

–
Features:
  • featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • Spot Resist stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Clean spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean technology.
  • equipped with the Reflex system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • features Duralock quick connect system for easy installation
  • one-handle lever handle makes it easy to adjust the water
  • aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning
  • standard design mounts on the sink or countertop
  • complies with Americans with Disabilities Act (ADA) specifications

Specs

–
Handle Style:

Lever

Connection Size:

3/8"

Approvals:

ADA / ICC A117.1

CalGreen

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

Lead Free

Power Supply:

Battery

Type:

Sensor (Touchless)

Connection Type:

Compression

Finish Family:

Stainless Steel

Flow Rate (GPM):

1.5

Number of Holes:

1

3

ADA:

Yes

Spout Type:

Pull-Down

Max Deck Thickness:

2.5"

Faucet Configuration:

Single Hole

Valve Type:

Cartridge

Number of Handles:

1

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Series:

Kurv

Finish:

Spot Resist Stainless

Product Type:

Kitchen Faucet

Material:

Metal (Unspecified)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy