Apply to be a TradeMaster!
Main product image of Smart Leak Detector (Pack of 3), 920-005
Magnifying glass
Hover image to zoom

Smart Leak Detector (Pack of 3), 920-005

Brand:
Moen
SKU:
920-005
Rating:
(0)
Q&A:
(0)
Smart Leak Detector (Pack of 3), 920-005
Magnifying glass
Hover image to zoom
$153.68 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Smart Leak Detector is a standalone sensor that can be placed anywhere in a home to alert you when and where it detects moisture to help prevent water damage and loss. If the Smart Leak Detector senses the presence of water, extreme temperatures or high humidity, it will alert you in one or more ways, according to set preferences: Moen Smart Water App, text, phone call or email.

Product Features
  • Can be used as a standalone detector or in conjunction with the Flo Smart Water Monitor and Shutoff (option in the mobile app to trigger automatic water shutoff to a home if the detector detects moisture and a smart water shutoff is installed on the home's main water line)
  • Wi-Fi enabled device for smartphone connectivity (WLAN connectivity / IEEE 802.11bgn, 2.4 GHz range)
  • Smartphone app available for iOS and Android that provides customizable alerts for:
    -Moisture Detection through base unit or included remote sensing disc
    -Humidity Range: customizable between 0-100% Relative Humidity (RH)
    -Room Temperature: customizable between 0 to 140 deg F / -18 to 60 deg C
    -Battery Level: customizable between 0-100%
  • Automatic water shutoff feature: if a detector senses moisture, it can trigger the smart water shutoff to close (only available if the Flo Smart Water Monitor and Shutoff is installed on the main water supply line)
  • Battery type: CR123A Lithium Cell (lasts up to 2 years, included with detector)
  • Operating Temperature Range: -20 to 140 deg F / -29 to 60 deg C
  • Detector can be placed directly on the floor without the wall mount base attached.
  • With the wall mount base attached to detector and 48" (122 cm) remote sensing disc connected to wall mount base, detector can be mounted on a wall or baseboard and the remote sensing disc can be placed in low profile/hard-to-reach areas to monitor for moisture.
  • Optional 6' (1.8 m) Leak Sensing Cable that detects water at any point along the cable (SKU sold separately: 920-006) (up to 3 cables can be linked together for further leak sensing). Detector can be placed directly on the floor without the wall mount base attached.
  • With the wall mount base attached to detector and 48" (122 cm) remote sensing disc connected to wall mount base, detector can be mounted on a wall or baseboard and the remote sensing disc can be placed in low profile/hard-to-reach areas to monitor for moisture.
  • Optional 6' (1.8 m) Leak Sensing Cable that detects water at any point along the cable (SKU sold separately: 920-006) (up to 3 cables can be linked together for further leak sensing).

Specs

–
Series:

Flo by

Product Type:

Leak Detector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy