Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40211
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40211

Brand:
Moen
SKU:
CA40211
Rating:
(2)
Q&A:
(0)
Cleveland Faucet Cornerstone Two-Handle Bathroom Faucet (Chrome), CA40211
Magnifying glass
Hover image to zoom
$69.99 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Centerset
Product Highlight: Finish
Chrome
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Handle Style
Metal Lever
Product Highlight: Connection Size
1/2" Connection

Description

–
Overview:
  • Metal construction with various finishes identified by suffix
  • Includes 17ga brass or 50/50 pop-up type assembly where noted
  • 1/2" IPS connections
  • Six (6) individual boxes per master carton
  • Features red/blue hot/cold temperature indicators
  • Non-metallic, non-ferrous, and brass material
  • Single body construction for easy replacement

Features: Created for the rigorous demands of everyday living. Our best-value proposition with optional quick-install supply lines for fast installation and maximum return on investment. We support Cornerstone with our ten-year limited warranty.
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • two-handle
  • 4" centerset design allows for easy installation
  • complies with Americans with Disabilities Act (ADA) specifications
  • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • 10 year limited warranty
  • meets current legislation, including ab1953 (california) and s152 (vermont)

Specs

–
Installation Type:

Centerset

Type:

Manual

Finish:

Chrome

Connection Type:

Threaded

Application:

Bathroom

Handles Included:

Yes

Number of Handles:

2

Handle Style:

Metal Lever

Faucet Holes:

3

Pop-Up Included:

Yes

Centerset:

4"

Connection Size:

1/2"

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I had given up on finding the exact faucet that I needed

I love how items are in stock and ship quickly. And I also like not having to hunt on multiple sites to find what I'm looking for.
Dennis
Arvada CO
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent Faucet! Good price

This was an exact match for the one we were replacing. This made install very easy.
WDIV
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy