Apply to be a TradeMaster!
Main product image of Cornerstone Single Handle High Arc Kitchen Faucet (Chrome), CA40512
Magnifying glass
Hover image to zoom

Cornerstone Single Handle High Arc Kitchen Faucet (Chrome), CA40512

Brand:
Moen
SKU:
CA40512
Rating:
(0)
Q&A:
(0)
Cornerstone Single Handle High Arc Kitchen Faucet (Chrome), CA40512
Magnifying glass
Hover image to zoom
$145.36 each
Backorder
Backorder
Get it Mon, Jan 4 - Tue, Feb 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–
Created for the rigorous demands of everyday living. We support Cornerstone with our ten-year limited warranty. Elegantly simple, the Cornerstone collection's graceful curves and contours flow as beautifully as the faucet's water stream, creating a transitional style that spans a variety of decorating trends.

Features:
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • One-handle lever handle makes it easy to adjust the water
  • Aerated stream for everyday cleaning
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • 10 year limited warranty

Specifications:
  • Application: Three Hole
  • Connection Size: 3/8"
  • Connection Type: Compression
  • Supply Length: 24"
  • Number of Spray Functions: One-Function
  • Water Usage: 1.5 Gpm (5.7 L/Min) Max.
  • Cartridge Type: Ceramic Disc

Specs

–
Connection Type:

Compression

Handle Style:

Lever

Finish:

Chrome

Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

Lead Free

ADA / ICC A117.1

Installation Type:

Deck Mount

Warranty:

10 Year Limited

Series:

Cornerstone

Material:

Metal (Unspecified)

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.63"

Product Type:

Kitchen Faucet

Faucet Configuration:

Widespread

Type:

Manual

Spout Type:

Standard

Flow Rate (GPM):

1.5

Number of Holes:

3

Application:

Residential

Number of Handles:

1

Connection Size:

3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy