Stainless Finish Coordinates With Today's Popular Kitchen Appliances And Accessories
| Installation Type: | Deck Mount |
|---|---|
| Max Deck Thickness: | 1.13" |
| Approvals: | Lead Free NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 |
| ADA: | Yes |
| Finish Family: | Stainless Steel |
| Handle Style: | Lever |
| Type: | Manual |
| Connection Type: | IPS / NPT |
| Series: | Cornerstone |
| Finish: | Stainless Steel |
| Connection Size: | 1/2" |
| Product Type: | Kitchen Faucet |
| Application: | Residential |
| Includes: | Side Sprayer |
| Warranty: | 10 Year Limited |
| Number of Holes: | 4 |
| Spout Type: | Standard |
| Material: | Metal (Unspecified) |
| Number of Handles: | 1 |
| Faucet Configuration: | Widespread |
| Flow Rate (GPM): | 1.5 |
| Valve Type: | Ceramic Disc |