Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style
| Approvals: | CalGreen cUPC / IAPMO NSF/ANSI 61 ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 Lead Free |
|---|---|
| Faucet Configuration: | Single Hole |
| Spout Type: | Pull-Out |
| Connection Size: | 1/2" |
| Warranty: | 10 Year Limited |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Number of Holes: | 3 1 |
| Flow Rate (GPM): | 1.5 |
| Installation Type: | Deck Mount |
| Product Type: | Kitchen Faucet |
| Max Deck Thickness: | 2.5" |
| Handle Style: | Lever |
| Application: | Residential |
| Type: | Manual |
| Series: | Capstone |
| Number of Handles: | 1 |
| Includes: | Deck Plate / Escutcheon |
| Connection Type: | IPS / NPT |
| Finish Family: | Chrome |
| Finish: | Chrome |
| Valve Type: | Ceramic Disc |