Apply to be a TradeMaster!
Main product image of Cornerstone Two-Handle Kitchen Faucet (Chrome), CA40611
Magnifying glass
Hover image to zoom

Cornerstone Two-Handle Kitchen Faucet (Chrome), CA40611

Brand:
Moen
SKU:
CA40611
Rating:
(1)
Q&A:
(0)
Cornerstone Two-Handle Kitchen Faucet (Chrome), CA40611
Magnifying glass
Hover image to zoom
$77.48 each
In Stock
In Stock
Get 2 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Color
Chrome

Description

–
The Cornerstone series features a uniquely classic look with sleek curves and minimalistic qualities that are sure to complement any home.

Features:
  • Ceramic Disc Cartridge
  • Lever Handles
  • 3 Hole Application
  • 1/2" IPS Connections
  • Chrome Finish

Specs

–
Type:

Manual

Finish:

Chrome

Application:

Kitchen

Color:

Chrome

Faucet Holes:

3

Handles Included:

Yes

Number of Handles:

2

Sidespray:

No

Soap Dispenser:

No

Pullout Spray:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good faucet, great price well-made

Easiest installation of the faucet works well
Gary Hotko
Lake George & Bergen County
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy