Apply to be a TradeMaster!
Main product image of Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Chrome), CA40712
Magnifying glass
Hover image to zoom

Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Chrome), CA40712

Brand:
Moen
SKU:
CA40712
Rating:
(0)
Q&A:
(0)
Cleveland Faucet Cornerstone Single Handle Bathroom Faucet (Chrome), CA40712
Magnifying glass
Hover image to zoom
$160.10 each
In Stock
In Stock
Get 7 Tue, Nov 24

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
The Cornerstone centerset bathroom faucet installs on 4 in. centers through 3 deck holes and uses a single lever handle for manual operation. This model includes flexible supplies with 3/8 in. compression fittings, a 1.2 gpm maximum flow rate at 60 psi, and a 50/50 pop-up waste assembly.
  • 1.2 gpm maximum flow rate at 60 psi
  • Centerset design for 4 in. centers
  • Installs through 3 holes with 1 in. minimum diameter
  • Ceramic disc cartridge
  • Flexible supplies with 3/8 in. compression fittings
  • Maximum deck thickness 1.375 in.
  • 50/50 pop-up waste assembly included
  • Certified to WaterSense, ASME A112.18.1/CSA B125.1, and NSF 61/9 & 372

Specs

–
Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

Application:

Residential

Finish:

Chrome

Flow Rate (GPM):

1.2

Handle Style:

Lever

Series:

Cornerstone

Type:

Manual

Installation Type:

Deck Mount

Material:

Metal (Unspecified)

Product Type:

Bathroom Faucet

Connection Type:

Compression

Number of Holes:

3

Valve Type:

Ceramic Disc

Max Deck Thickness:

1.38"

Finish Family:

Chrome

Warranty:

10 Year Limited

Drain Type:

Pop-Up

Number of Handles:

1

Connection Size:

3/8"

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy