Apply to be a TradeMaster!
Main product image of Cornerstone Chrome 1 Handle Bathroom Faucet, CA40718
Magnifying glass
Hover image to zoom

Cornerstone Chrome 1 Handle Bathroom Faucet, CA40718

Brand:
Moen
SKU:
CA40718
Rating:
(0)
Q&A:
(0)
Cornerstone Chrome 1 Handle Bathroom Faucet, CA40718
Magnifying glass
Hover image to zoom
$168.33 each
In Stock
In Stock
Get 14 Tue, Nov 24

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever

Description

–
The Cornerstone centerset bathroom faucet installs on 4 in. centers through 3 deck holes and uses a single lever handle for manual operation. This model includes a metal pop-up drain and is rated for 1.2 gpm maximum flow at 60 psi.
  • 1.2 gpm maximum flow rate at 60 psi
  • 4 in. centerset deck-mount installation
  • Designed for 3-hole installation
  • Ceramic disc cartridge
  • Flexible supplies with 3/8 in. compression fittings
  • Metal pop-up waste assembly included
  • Maximum deck thickness 1.375 in.
  • WaterSense, NSF 61/9 and 372, ASME A112.18.1/CSA B125.1, and ADA compliant

Specs

–
Series:

Cornerstone

ADA:

Yes

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

Lead Free

Drain Type:

Pop-Up

Number of Handles:

1

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Finish:

Chrome

Installation Type:

Deck Mount

Flow Rate (GPM):

1.2

Material:

Metal (Unspecified)

Connection Type:

Compression

Type:

Manual

Handle Style:

Lever

Max Deck Thickness:

1.38"

Number of Holes:

3

Warranty:

10 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy